DODGE
DODGE
507L0855A-NK
DODGE DODGE
Description
507L0855A-NK SHAFT, 5-7/16" X 85.5" LONG 1045 NO KW SHAFT (SMARTCATALOG)
Conveyor Pulley Shaft; 5-7/16" Shaft Diameter; 85.5" Length; 1045 Series; No Keyway
Part #
507L0855A-NK
BDI #
27295321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/507L0855A-NK/p/27295321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477327490
Weight / US pound
559.6
Product Group - BDI
M00134
Noun
Shaft
Keyword String
Conveyor Pulley
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Conveyor Pulley Shaft
Product Specification
5-7/16" Shaft Diameter; 85.5" Length; 1045 Series; No Keyway
Long Description
Conveyor Pulley Shaft; 5-7/16" Shaft Diameter; 85.5" Length; 1045 Series; No Keyway