FLEXCO
FLEXCO
550J30NC ; 40049
FLEXCO FLEXCO
Description
550J30NC NR. 40049 BOLT HINGED FASTENER ; NYLON COVERED STEEL CABLE
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Steel
Part #
40049
BDI #
17227207
Details
164.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/550J30NC-;-40049/p/17227207
Your Price
$ 164.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
2.382
EAN
0697598400499
Product Group - BDI
M00132
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 30 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.5
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Steel