https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-FL-FRMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMTd8aW1hZ2UvanBlZ3xhRFl3TDJoa015OHhNRFV3TnpBNE5EWXlOems1T0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5R1RGOUdVazFFWHpNd01IZ3pNREF1YW5CbnxhZDFiODY5ZjNkNWFmN2U2NjE5NjQyYWI0MTU2ZDk1NDAwMjM1MGIwN2FiOGIxNzYwNzgxNTg1MGYwMTQyODA3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CTF12-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6CTF12-10 CONVEYOR SCREW TROUGH ; 6"X12GAX10' SIZE
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 12 GA Thickness; Steel
Part #
6CTF12-10
BDI #
622518
Details
850.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6CTF12-10/p/622518
Your Price
$ 850.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
41.27
EAN
0697950121048
Product Group - BDI
M00134
Product Name
Screw Conveyor Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
10 FT L X 9.688 IN W | 12 GA Thickness
Material
Steel
Other Features
U Shaped | 6 Inch Conveyor Dia | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Manufacturer Item Number
6CTF12-10
Manufacturer Internal Number
6CTF12-10
Weight / LBS
91
Long Description
Screw Conveyor Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 10 FT L X 9.688 IN W | 12 GA Thickness; Steel