MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TFS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TFS12 TROUGH FEEDER SHROUD ; CARBON STEEL
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 12 IN L X 7 IN W | 12 GA Thickness; Use: U Trough
Part #
6TFS12
BDI #
622585
Details
519.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TFS12/p/622585
Your Price
$ 519.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.973
EAN
0697950122571
Product Group - BDI
M00134
Product Name
Screw Conveyor Feeder Shroud
Part Description
U Trough Feeder Shroud
Size
12 IN L X 7 IN W | 12 GA Thickness
Used For
U Trough
Other Features
6 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shroud
Manufacturer Item Number
6TFS12
Manufacturer Internal Number
6TFS12
Weight / LBS
8.75
Long Description
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 12 IN L X 7 IN W | 12 GA Thickness; Use: U Trough