MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6TSD14
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6TSD14 FLANGED DISCHARGE STUB ; 6" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 5 IN H | 14 GA Thickness
Part #
6TSD14
BDI #
622592
Details
149.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/6TSD14/p/622592
Your Price
$ 149.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.544
EAN
0697950150703
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
5 IN H | 14 GA Thickness
Other Features
6 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
6TSD14
Weight / LBS
4
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 5 IN H | 14 GA Thickness