REXNORD
REXNORD
70488A-B-11
REXNORD REXNORD
Description
401 170 7 ; 70488A-B-11
Flat Spray Nozzle; Aluminum Bronze Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Aluminum Bronze
Part #
1140603
BDI #
18138519
Details
265.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/70488A-B-11/p/18138519
Your Price
$ 265.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.09
EAN
0698210880132
Product Group - BDI
F02234
Product Name
Flat Spray Nozzle
Part Description
Aluminum Bronze Flat Spray Nozzle
Size
0.375 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Aluminum Bronze
Other Features
Orifice Number 11
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-170-7
Manufacturer Internal Number
6488013
Weight / LBS
0.2
Long Description
Flat Spray Nozzle; Aluminum Bronze Flat Spray Nozzle; 0.375 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Aluminum Bronze