REXNORD
REXNORD
70608B-MB-12
REXNORD REXNORD
Description
401 179 4 ; 70608B-MB-12
Flat Spray Nozzle; Manganese Bronze Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Manganese Bronze
Part #
1140640
BDI #
18139070
Details
477.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/70608B-MB-12/p/18139070
Your Price
$ 477.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.23
EAN
0698210880446
Product Group - BDI
F02234
Product Name
Flat Spray Nozzle
Part Description
Manganese Bronze Flat Spray Nozzle
Size
0.75 IN
Used For
Cleaning; Washing; Cooling; Descaling and Lubricating
Material
Manganese Bronze
Other Features
Orifice Number 12
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Nozzle
Keyword String
Flat Spray
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-179-4
Manufacturer Internal Number
6488044
Weight / LBS
0.5
Long Description
Flat Spray Nozzle; Manganese Bronze Flat Spray Nozzle; 0.75 IN; Use: Cleaning; Washing; Cooling; Descaling and Lubricating; Manganese Bronze