SYSTEM PLAST
SYSTEM PLAST
83053S
SYSTEM PLAST SYSTEM PLAST
Description
83053S
Eyebolt; 12MM DIA X M10 X 30MM; Stainless Steel
Part #
83053S
BDI #
342884
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/83053S/p/342884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102200
Weight / Kilogram
0.068
EAN
0787405293441
Product Group - BDI
M00134
Product Name
Eyebolt
Part Description
Eyebolt
Size
12MM DIA X M10 X 30MM
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Eyebolt
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.46
Long Description
Eyebolt; 12MM DIA X M10 X 30MM; Stainless Steel