MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8X5X7-3/4 MF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8X5X7-3/4 MF ELEVATOR BUCKET ; 8" X 5" X 7-3/4" STYLE MF
Bucket Elevator; Bucket Elevator; 8-1/8 IN L X 5-1/8 IN Projection X 5-1/4 IN Depth; Use: Screw Conveyor
Part #
8X5X7-3/4 MF
BDI #
21516013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/8X5X7-3-4-MF/p/21516013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
10.48
Product Group - BDI
M00134
Product Name
Bucket Elevator
Part Description
Bucket Elevator
Size
8-1/8 IN L X 5-1/8 IN Projection X 5-1/4 IN Depth
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Elevator
Keyword String
Bucket
Manufacturer URL
https://www.martinsprocket.com
Long Description
Bucket Elevator; Bucket Elevator; 8-1/8 IN L X 5-1/8 IN Projection X 5-1/4 IN Depth; Use: Screw Conveyor