https://www.bdiexpress.com/medias/INDREXXXTXXX-10148212-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDN8aW1hZ2UvanBlZ3xhR014TDJoa01pOHhNRE0wTXpFeE16a3hOalEwTmk5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4TkRneU1USmZNekF3ZURNd01DNXFjR2N8NmExMzUxNzhiNjI4YTBmNGQ0MzQxYjNmNDg0ZGZlOWM0MTEwOGE3ZDFkOThhYzFiMDMwOTA2MTI0YWZhNjlkMg
REXNORD
REXNORD
905-655721
REXNORD REXNORD
Description
905-655721 NOSEOVER ASSY ; 6" OAL NON RETURNABLE
Low Profile Nose-Over Bar; 12" Length X 12" Height X M6 Bolt Size; Polyamide; Use For Conveyor
Part #
905-655721
BDI #
24109781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/905-655721/p/24109781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.227
EAN
0793699272734
Product Group - BDI
M00134
Product Name
Nose-Over Bar
Part Description
Low Profile Nose-Over Bar
Size
12" Length X 12" Height X M6 Bolt Size
Used For
Conveyor
Material
Polyamide
Other Features
Polyamide Clamp Material Nylatron Sliding Profile Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bar
Keyword String
Nose-Over
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10148211
Weight / LBS
0.5
Long Description
Low Profile Nose-Over Bar; 12" Length X 12" Height X M6 Bolt Size; Polyamide; Use For Conveyor