MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CTA10 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CTA10 MTO CONVEYOR TROUGH ; 12" ANGLE FLANGED U-SHAPE
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 9 IN Dia X GA Thickness; Use: Screw Conveyor; Steel
Part #
9CTA10 MTO
BDI #
25200467
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9CTA10-MTO/p/25200467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101747
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
9 IN Dia X GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 9 IN Dia X GA Thickness; Use: Screw Conveyor; Steel