MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CTF10 TROUGH 9IN X 10GA MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CTF10 TROUGH 9IN X 10GA MTO TROUGH ; STD CONVEYOR TROUGH U-SHAPE STL BODY
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 9 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel
Part #
9CTF10 TROUGH 9IN X 10GA MTO
BDI #
21516115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9CTF10-TROUGH-9IN-X-10GA-MTO/p/21516115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
74.39
Product Group - BDI
M00134
Product Name
Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
9 IN Dia X 10 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 9 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel