MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9CTF7-11FT-1IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9CTF7-11FT-1IN CONVEYOR TROUGH ; FLANGED 11' L 9" CNVYR DIA
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 9 IN Dia X 3/16 GA Thickness |11.083 FT L; Use: Screw Conveyor; Steel
Part #
9CTF7-11FT-1IN
BDI #
21552054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9CTF7-11FT-1IN/p/21552054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
9 IN Dia X 3/16 GA Thickness X 11.083 FT L
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 9 IN Dia X 3/16 GA Thickness |11.083 FT L; Use: Screw Conveyor; Steel