MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TCF14-10-SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TCF14-10-SS MTO MH COVER ; MTO
Conveyor Trough Cover; Flanged Trough Cover; 9 IN Dia | 14 GA Thickness; Use: Screw Conveyor
Part #
9TCF14-10-SS MTO
BDI #
25849994
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TCF14-10-SS-MTO/p/25849994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101747
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Trough Cover
Part Description
Flanged Trough Cover
Size
9 IN Dia X 14 GA Thickness
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Flanged Trough Cover; 9 IN Dia | 14 GA Thickness; Use: Screw Conveyor