https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-CVR-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5NXxpbWFnZS9qcGVnfGFHSXpMMmhpT0M4eE1EYzNNREUyT0Rjd09URTFNQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTRjlEVmxKZlJreGZNekF3ZURNd01DNXFjR2N8ZDZlYmQ0YWQzMTRmYTY5M2VhZTMxYjA2ZTdiNWRmM2Q0MTllNGYxYjQyY2M0MGQ1NDgxYzQyNTA3MjFjYWFmYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TCF14-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TCF14-10 TROUGH FEEDER SHROUD ; CARBON STEEL
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 14 IN W | 14 GA Thickness
Part #
9TCF14-10
BDI #
625835
Details
275.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TCF14-10/p/625835
Your Price
$ 275.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
17.69
EAN
0697950127330
Product Group - BDI
M00134
Product Name
Screw Conveyor Flanged Trough Cover
Part Description
Flanged Trough Cover
Size
10 FT L X 14 IN W | 14 GA Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Manufacturer Item Number
9TCF14-10
Manufacturer Internal Number
9TCF14-10
Weight / LBS
39
Long Description
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 14 IN W | 14 GA Thickness