MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TE3-BB-P-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TE3-BB-P-SS 9IN TROUGH END L ; MTO
Trough End Plate; Conveyor Trough End Plate; 9 IN Dia; Use: Screw Conveyor; Stainless Steel
Part #
9TE3-BB-P-SS
BDI #
25849997
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TE3-BB-P-SS/p/25849997
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101747
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End Plate
Part Description
Conveyor Trough End Plate
Size
9 IN Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End Plate; Conveyor Trough End Plate; 9 IN Dia; Use: Screw Conveyor; Stainless Steel