MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TF10-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TF10-SS TROUGH END ; TROUGH END FLANGE 9IN DIA CONVEYOR
Trough End Flange; Conveyor Trough End Flange; 9 IN Dia; Use: Screw Conveyor; Stainless Steel
Part #
9TF10-SS
BDI #
21516286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TF10-SS/p/21516286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.09
Product Group - BDI
M00134
Product Name
Trough End Flange
Part Description
Conveyor Trough End Flange
Size
9 IN Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough End Flange; Conveyor Trough End Flange; 9 IN Dia; Use: Screw Conveyor; Stainless Steel