MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9TSDF10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9TSDF10 9" FLUSH END DISCHARGE
Discharge Spout; Flush End Discharge Spout; 9 IN Screw Dia; Use: Screw Conveyor
Part #
9TSDF10
BDI #
25161643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/9TSDF10/p/25161643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Discharge Spout
Part Description
Flush End Discharge Spout
Size
9 IN Screw Dia
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
End Plate
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Discharge Spout; Flush End Discharge Spout; 9 IN Screw Dia; Use: Screw Conveyor