FLEXCO
FLEXCO
AC-30-1 ; 38132
FLEXCO FLEXCO
Description
AC-30-1 NR. 38132 HINGE PIN ; 1/4" DIA W/BARE ARMORED CBL
Hinge Pin; 0.25" Hinge Pin Dia; For Conveyor Belt
Part #
38132
BDI #
17227001
Details
39.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/AC-30-1-;-38132/p/17227001
Your Price
$ 39.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.122
EAN
0697598381323
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
0.25 IN Hinge Pin Dia
Used For
Conveyor Belt
Other Features
375X Fastener Series | Bolt Hinged Fastener | 30 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.30865
Long Description
Hinge Pin; 0.25" Hinge Pin Dia; For Conveyor Belt