FLEXCO
FLEXCO
AC6-36-1 ; 38166
FLEXCO FLEXCO
Description
AC6-36-1 NR. 38166 HINGE PIN ; 3/8" DIA W/BARE ARMORED STEEL CBL
Hinge Pin; 9.53 MM Dia; For Conveyor Belt; Steel
Part #
38166
BDI #
17227022
Details
95.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/AC6-36-1-;-38166/p/17227022
Your Price
$ 95.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.435
EAN
0697598381668
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
9.53 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
Rivet Hinged Fastener | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.99208
Long Description
Hinge Pin; 9.53 MM Dia; For Conveyor Belt; Steel