FLEXCO
FLEXCO
APF100B-100 ; 80018
FLEXCO FLEXCO
Description
APF100B-100 NR. 80018 FASTENER ; PLASTIC RIVET NO-METALLIC
Fastener Rivet; 2.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon
Part #
80018
BDI #
17228097
Details
254.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/APF100B-100-;-80018/p/17228097
Your Price
$ 254.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
0.191
EAN
0697598800183
Product Group - BDI
M00132
Product Name
Fastener Rivet
Part Description
Fastener Rivet
Size
2.5 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Nylon
Other Features
Black Color | Hinge Pin Included | 48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Rivet
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.63934
Long Description
Fastener Rivet; 2.5 MM Hinge Pin Dia; For Conveyor Belt; Nylon