SYSTEM PLAST
SYSTEM PLAST
BKZ-154-SS
SYSTEM PLAST SYSTEM PLAST
Description
BKZ-154-SS FIXED SIDE GUIDE BRACKET ; NON-RETURNABLE
Side Guide Bracket; Fixed Side Guide Bracket; 1.22 IN L X 1.69 IN W X 6.06 IN H | 0.41 IN Slot; Use: Used with Side Guide; Stainless Steel
Part #
BKZ-154-SS
BDI #
23663721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/BKZ-154-SS/p/23663721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.141
EAN
0787405113930
Product Group - BDI
M00134
Product Name
Side Guide Bracket
Part Description
Fixed Side Guide Bracket
Size
1.22 IN L X 1.69 IN W X 6.06 IN H | 0.41 IN Slot
Used For
Used with Side Guide
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Side Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
13809
Manufacturer Internal Number
13809
Weight / LBS
0.31
Long Description
Side Guide Bracket; Fixed Side Guide Bracket; 1.22 IN L X 1.69 IN W X 6.06 IN H | 0.41 IN Slot; Use: Used with Side Guide; Stainless Steel