MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C/D-F-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C/D-F-4 RISE BRACKET ; CEMA C/D 4 1/2" RISE
Idler Bracket; CEMA C/D Idler Bracket; 4-1/2 IN W; Use: Idler Roller
Part #
C/D-F-4
BDI #
21978748
Details
21.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/C-D-F-4/p/21978748
Your Price
$ 21.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24100000
Weight / Kilogram
0.72
EAN
0697950856551
Product Group - BDI
M00134
Product Name
Idler Bracket
Part Description
CEMA C/D Idler Bracket
Size
4-1/2 IN W
Used For
Idler Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Bracket; CEMA C/D Idler Bracket; 4-1/2 IN W; Use: Idler Roller