https://www.bdiexpress.com/medias/INDM-GACSYXX-BRKT-DROP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyM3xpbWFnZS9qcGVnfGFEaGxMMmhrWmk4eE1EYzJOall6T0RNNE16RXpOQzlKVGtSTkxVZEJRMU5aV0ZoZlFsSkxWRjlFVWs5UVh6TXdNSGd6TURBdWFuQm58MmQ1ODdjOWFkOGUwMjkzYTVhN2RlMDY2ZGM4M2E4ODdjNDllMmEwYjMzZWRmMzIwZjA1MTA0NWQ3NTYyZDBiZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C/D-R-4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C/D-R-4 DROP BRACKET ; CEMA C/D 4 1/2" DROP
Idler Bracket; CEMA C/D Idler Bracket; 4-1/2" W; Use: Idler Roller
Part #
C/D-R-4
BDI #
21516295
Details
21.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/C-D-R-4/p/21516295
Your Price
$ 21.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.712
EAN
0697950856537
Product Group - BDI
M00134
Product Name
Idler Bracket
Part Description
CEMA C/D Idler Bracket
Size
4-1/2 IN W
Used For
Idler Roller
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Bracket; CEMA C/D Idler Bracket; 4-1/2" W; Use: Idler Roller