SYSTEM PLAST
SYSTEM PLAST
CC-52-S150H-R34H
SYSTEM PLAST SYSTEM PLAST
Description
CC-52-S150H-R34H BRACKET CROSS BLOCK ; NON-RETURNABLE
Cross Block; Lane Divider Cross Block with 2 Handles; 4.88 IN L X 3.15 IN W X 4.37 IN H | 1.5 IN Rod X 0.75 IN Rod; Use: Bridge Over Conveyor to Support Lane Divider; Polyamide
Part #
CC-52-S150H-R34H
BDI #
342287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CC-52-S150H-R34H/p/342287
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.286
EAN
0787405206144
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
Lane Divider Cross Block with 2 Handles
Size
4.88 IN L X 3.15 IN W X 4.37 IN H | 1.5 IN Rod X 0.75 IN Rod
Used For
Bridge Over Conveyor to Support Lane Divider
Material
Polyamide
Other Features
Stainless Steel Hardware | Polyamide Handle with Nickel Plated Brass Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cross Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33509HV
Manufacturer Internal Number
33509HV
Weight / LBS
0.63
Long Description
Cross Block; Lane Divider Cross Block with 2 Handles; 4.88 IN L X 3.15 IN W X 4.37 IN H | 1.5 IN Rod X 0.75 IN Rod; Use: Bridge Over Conveyor to Support Lane Divider; Polyamide