https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-CPLG-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFHRXlMMmhqWkM4eE1EQTNOak13TWpFeE5EZzBOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlEVUV4SFh6TXdNRmd6TURBdWFuQm58MDVmYTQ3ZGQ3NGNjOTlkM2ZkODQ0MTdjNWMxYTM0N2QzMWFjODFkYzIxZGQ5ZDIyZjAyOWY0ZWQzNTBlNjc5Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CC4-HC
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CC4-HC CONVEYOR END SHAFT ; 2" DIA
Screw Conveyor Coupling Shaft; Coupling Shaft; 2 IN Dia X 11.5 IN L
Part #
CC4-HC
BDI #
21980775
Details
2200.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CC4-HC/p/21980775
Your Price
$ 2,200.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.76
EAN
0697950414027
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Coupling Shaft
Size
2 IN Dia X 11.5 IN L
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
CC4-HC
Manufacturer Internal Number
CC4-HC
Weight / LBS
10.5
Long Description
Screw Conveyor Coupling Shaft; Coupling Shaft; 2 IN Dia X 11.5 IN L