https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-CPLG-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY5OHxpbWFnZS9qcGVnfGFHRXlMMmhqWkM4eE1EQTNOak13TWpFeE5EZzBOaTlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlEVUV4SFh6TXdNRmd6TURBdWFuQm58MDVmYTQ3ZGQ3NGNjOTlkM2ZkODQ0MTdjNWMxYTM0N2QzMWFjODFkYzIxZGQ5ZDIyZjAyOWY0ZWQzNTBlNjc5Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CC5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CC5 CONVEYOR END SHAFT ; 2.438" DIA X 12.75" L MILD STEEL
Screw Conveyor Coupling Shaft; Coupling Shaft; 2.438 IN Dia X 12.75 IN L; Mild Steel
Part #
CC5
BDI #
606563
Details
172.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CC5/p/606563
Your Price
$ 172.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.71
EAN
0697950078557
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Shaft
Part Description
Coupling Shaft
Size
2.438 IN Dia X 12.75 IN L
Material
Mild Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Coupling
Manufacturer Internal Number
CC5
Weight / LBS
15.4
Long Description
Screw Conveyor Coupling Shaft; Coupling Shaft; 2.438 IN Dia X 12.75 IN L; Mild Steel