MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB3-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB3-H COUPLING BOLT ; 1/2 X 3 COUP BOLT W/NUT GR5
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 1/2 IN X 3 IN; Steel
Part #
CCB3-H
BDI #
606529
Details
18.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB3-H/p/606529
Your Price
$ 18.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.091
EAN
0697950211855
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
1/2 IN X 3 IN
Material
Steel
Other Features
1.5 Inch Coupling Dia | 2.375 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Manufacturer Item Number
CCB3-H
Manufacturer Internal Number
CCB3-H
Weight / LBS
0.2
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 1/2 IN X 3 IN; Steel