https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB3-Z
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB3-Z COUPLING BOLT ; 1/2" X 3" COUP BOLT W/NUT ZINC
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 1/2 IN X 3 IN; Steel
Part #
CCB3-Z
BDI #
606530
Details
6.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB3-Z/p/606530
Your Price
$ 6.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
0697950176376
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Zinc Plated Coupling Bolt
Size
1/2 IN X 3 IN
Material
Steel
Other Features
1.5 Inch Coupling Dia | 2.375 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Keyword String
Coupling
Manufacturer Internal Number
CCB3-Z
Weight / LBS
0.2
Long Description
Screw Conveyor Coupling Bolt; Zinc Plated Coupling Bolt; 1/2 IN X 3 IN; Steel