https://www.bdiexpress.com/medias/INDM-GACSRYX-BLT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1ESTVNelEyT0RJek16YzFPQzlKVGtSTkxVZEJRMU5TV1ZoZlFreFVYME5RVEVkZk16QXdlRE13TUM1cWNHY3wzZGQ5ZjU0ZDdkNmE2OTRhMzYzZWU3YmY2YTBiNjJkYmZkMWU4Y2NlZjViY2U3NGZjYjNhOTY5NjExODMxNDJk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB6 COUPLING BOLT ; 3/4" X 5" STEEL
Screw Conveyor Coupling Bolt; Coupling Bolt; 3/4 IN X 5 IN; Steel
Part #
CCB6
BDI #
606537
Details
17.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB6/p/606537
Your Price
$ 17.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.39
EAN
0697950078403
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Coupling Bolt
Size
3/4 IN X 5 IN
Material
Steel
Other Features
3 Inch Coupling Dia | 4 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Manufacturer Item Number
CCB6
Manufacturer Internal Number
CCB6
Weight / LBS
0.85
Long Description
Screw Conveyor Coupling Bolt; Coupling Bolt; 3/4 IN X 5 IN; Steel