MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CCB7-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CCB7-H COUPLING BOLT ; 7/8" X 5-1/2" SIZE
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 7/8 IN X 5-1/2 IN; Steel
Part #
CCB7-H
BDI #
606543
Details
100.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CCB7-H/p/606543
Your Price
$ 100.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161600
Weight / Kilogram
0.585
EAN
0697950211909
Product Group - BDI
M00134
Product Name
Screw Conveyor Coupling Bolt
Part Description
Hardened Coupling Bolt
Size
7/8 IN X 5-1/2 IN
Material
Steel
Other Features
3.438 Inch Coupling Dia | 4.5 Inch Outside Pipe Dia | Lock Nut Furnished with Each Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
7318.15.20.95
Noun
Bolt
Manufacturer Item Number
CCB7-H
Weight / LBS
1.29
Long Description
Screw Conveyor Coupling Bolt; Hardened Coupling Bolt; 7/8 IN X 5-1/2 IN; Steel