MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE2BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE2BB-W CONVEYOR END SHAFT ; 1" X 7 1/2"
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1 IN Dia X 7.5 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE2BB-W
BDI #
606574
Details
62.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE2BB-W/p/606574
Your Price
$ 62.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.59
EAN
0697950078694
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
1 IN Dia X 7.5 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE2BB-W
Weight / LBS
1.4
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 1 IN Dia X 7.5 IN L; Use: Support the End Conveyor Section; Steel