https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-END-CE-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFEazFMMmcxWkM4eE1EQTNOall4T1RBM09UY3hNQzlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlGVGtSZlEwVmZNekF3V0RNd01DNXFjR2N8Mjg4MGI1ZjdhOWQ2YmYzNzMwOWMzYTJjYWNmOTUxNTUyYzkxNTM1ZTNiZTMyMGYxZDM1ZDAzYTg2ZGYzYzQ4NA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE3BB-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE3BB-H CONVEYOR END SHAFT ; 1 1/2"X 8-1/4" SIZE HARD
Screw Conveyor End Shaft; End Shaft Used without Seal; 1.5 IN Dia X 8.25 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE3BB-H
BDI #
605464
Details
109.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE3BB-H/p/605464
Your Price
$ 109.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.952
EAN
0697950078762
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
1.5 IN Dia X 8.25 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
CE3BB-H
Manufacturer Internal Number
CE3BB-H
Weight / LBS
3.8
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 1.5 IN Dia X 8.25 IN L; Use: Support the End Conveyor Section; Steel