MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4B-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4B-W CONVEYOR END SHAFT ; WITH SEAL 2" DIA X 12" L
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 12 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE4B-W
BDI #
605472
Details
114.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4B-W/p/605472
Your Price
$ 114.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.76
EAN
0697950078830
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
2 IN Dia X 12 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE4B-W
Weight / LBS
10.4
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2 IN Dia X 12 IN L; Use: Support the End Conveyor Section; Steel