https://www.bdiexpress.com/medias/INDM-GACSRYX-SHFT-END-CE-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFEazFMMmcxWkM4eE1EQTNOall4T1RBM09UY3hNQzlKVGtSTkxVZEJRMU5TV1ZoZlUwaEdWRjlGVGtSZlEwVmZNekF3V0RNd01DNXFjR2N8Mjg4MGI1ZjdhOWQ2YmYzNzMwOWMzYTJjYWNmOTUxNTUyYzkxNTM1ZTNiZTMyMGYxZDM1ZDAzYTg2ZGYzYzQ4NA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4B CONVEYOR END SHAFT ; WITHOUT SEAL 2" DIA X 10.25" L
Screw Conveyor End Shaft; End Shaft Used without Seal; 2 IN Dia X 10.25 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE4B
BDI #
605469
Details
162.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4B/p/605469
Your Price
$ 162.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.08
EAN
0697950078816
Product Group - BDI
R00104
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used without Seal
Size
2 IN Dia X 10.25 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE4B
Weight / LBS
9
Long Description
Screw Conveyor End Shaft; End Shaft Used without Seal; 2 IN Dia X 10.25 IN L; Use: Support the End Conveyor Section; Steel