MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE4BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE4BB-P CONVEYOR END SHAFT ; WITH PLATE 2" DIA X 9.375" L
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2 IN Dia X 9.375 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE4BB-P
BDI #
605476
Details
114.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE4BB-P/p/605476
Your Price
$ 114.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.719
EAN
0697950078878
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
2 IN Dia X 9.375 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Ball Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE4BB-P
Weight / LBS
8.3
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 2 IN Dia X 9.375 IN L; Use: Support the End Conveyor Section; Steel