MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE5B-W-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE5B-W-H CONVEYOR END SHAFT ; 2 7/16" X 13 5/8" END SHFT HRD
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2.438 IN Dia X 13.625 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE5B-W-H
BDI #
605483
Details
295.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE5B-W-H/p/605483
Your Price
$ 295.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.037
EAN
0697950078946
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Waste Pack Seal
Size
2.438 IN Dia X 13.625 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Hardened Shaft | Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE5B-W-H
Weight / LBS
17.6
Long Description
Screw Conveyor End Shaft; End Shaft Used with Waste Pack Seal; 2.438 IN Dia X 13.625 IN L; Use: Support the End Conveyor Section; Steel