MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6B-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6B-P CONVEYOR END SHAFT ; 3" X 13 5/8"
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3 IN Dia X 13.625 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE6B-P
BDI #
605491
Details
260.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6B-P/p/605491
Your Price
$ 260.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
13.52
EAN
0697950211930
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
3 IN Dia X 13.625 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE6B-P
Weight / LBS
29.8
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3 IN Dia X 13.625 IN L; Use: Support the End Conveyor Section; Steel