MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6B-W-3-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6B-W-3-SS END SHAFT ; 3IN X 17-7/8
End Shaft; End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CE6B-W-3-SS
BDI #
25169557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6B-W-3-SS/p/25169557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
End Shaft
Part Description
End Shaft
Size
3 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Other Features
Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel