MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE6BB-SS 3IN X 10-5/8IN 2 HOLE END SHFT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE6BB-SS 3IN X 10-5/8IN 2 HOLE END SHFT
End Shaft; Ball Bearing Type End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel
Part #
CE6BB-SS 3IN X 10-5/8IN 2 HOLE END SHFT
BDI #
24609897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE6BB-SS-3IN-X-10-5-8IN-2-HOLE-END-SHFT/p/24609897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
0
Product Group - BDI
M00136
Product Name
End Shaft
Part Description
Ball Bearing Type End Shaft
Size
3 IN Coupling Dia
Used For
Screw Conveyor
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
End
Manufacturer URL
https://www.martinsprocket.com
Long Description
End Shaft; Ball Bearing Type End Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Stainless Steel