MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CHE6-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CHE6-H HANGER END SHAFT ; 3" HARDENED HGR
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 3 IN Dia X 8.25 IN L; Use: Connect Conveyor Section to Hanger Bearing
Part #
CHE6-H
BDI #
606677
Details
447.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CHE6-H/p/606677
Your Price
$ 447.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.491
EAN
0697950080017
Product Group - BDI
M00134
Product Name
Screw Conveyor Hanger End Shaft
Part Description
Hanger End Shaft
Size
3 IN Dia X 8.25 IN L
Used For
Connect Conveyor Section to Hanger Bearing
Other Features
Hardened Shaft
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
CHE6-H
Manufacturer Internal Number
CHE6-H
Weight / LBS
16.5
Long Description
Screw Conveyor Hanger End Shaft; Hanger End Shaft; 3 IN Dia X 8.25 IN L; Use: Connect Conveyor Section to Hanger Bearing