https://www.bdiexpress.com/medias/INDREXXXXXXX-24481796-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODh8aW1hZ2UvanBlZ3xhRFJpTDJnMk1TOHhNRE00T1RNek1UZ3dOREU1TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalEwT0RFM09UWmZNekF3ZURNd01DNXFjR2N8NTFmZjQ3ZmU0Mjg0Yzk4N2ZjNjI0NzgxNzc4ZTdiNTRiODc3ZmI1ZjAzZjdiZDMxMzk5OGIyYjQwZDI5YmNiYw
SYSTEM PLAST
SYSTEM PLAST
CL-CON-P12M
SYSTEM PLAST SYSTEM PLAST
Description
CL-CON-P12M CONVEYOR RAIL CLAMP
Single Rail Clamp; 26MM H X 27MM W; Polyamide
Part #
13788
BDI #
24481796
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CL-CON-P12M/p/24481796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.02
EAN
0787405113664
Product Group - BDI
M00134
Product Name
Rail Clamp
Part Description
Single Rail Clamp
Size
26MM H X 27MM W
Material
Polyamide
Other Features
Reinforced Polyamide | Stainless Steel Bolt and Nickel Plated Brass Nut
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Clamp
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.05
Long Description
Single Rail Clamp; 26MM H X 27MM W; Polyamide