SYSTEM PLAST
SYSTEM PLAST
CRP-0824SS
SYSTEM PLAST SYSTEM PLAST
Description
CRP-0824SS
Roller Stub Shaft; Stainless Steel Roller Stub Shaft; 0.5 IN Dia X 1.5 IN L; Use: Blind Hole Bearing; Stainless Steel
Part #
CRP-0824SS
BDI #
342341
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CRP-0824SS/p/342341
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.02
EAN
0787405381018
Product Group - BDI
M00134
Product Name
Roller Stub Shaft
Part Description
Stainless Steel Roller Stub Shaft
Size
0.5 IN Dia X 1.5 IN L
Used For
Blind Hole Bearing
Material
Stainless Steel
Other Features
0.438 Inch Hex Section
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Roller Stub
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
CRP-0824SS
Manufacturer Internal Number
CRP-0824SS
Weight / LBS
0.1
Long Description
Roller Stub Shaft; Stainless Steel Roller Stub Shaft; 0.5 IN Dia X 1.5 IN L; Use: Blind Hole Bearing; Stainless Steel