MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSC-2-SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSC-2-SS ; SCREW COVER CLAMP 304SS
Screw Conveyor Screw Clamp; Screw Clamp; 2.25 IN L X 1 IN W X 1.813 IN H; Use: Flanged or Flat Cover to Trough; Stainless Steel
Part #
CSC-2-SS
BDI #
21980795
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSC-2-SS/p/21980795
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.24
EAN
0697950485874
Product Group - BDI
M00134
Product Name
Screw Conveyor Screw Clamp
Part Description
Screw Clamp
Size
2.25 IN L X 1 IN W X 1.813 IN H
Used For
Flanged or Flat Cover to Trough
Material
Stainless Steel
Other Features
3/8 Inch Thread | 0.313 Inch Thick
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Screw
Manufacturer Internal Number
CSC-2-SS
Weight / LBS
0.42
Long Description
Screw Conveyor Screw Clamp; Screw Clamp; 2.25 IN L X 1 IN W X 1.813 IN H; Use: Flanged or Flat Cover to Trough; Stainless Steel