MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSP4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSP4 SHAFT SEAL ; 2" BORE X 6.5" L X 6.5" W
Screw Conveyor Plate Seal; Plate Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Used Between the Trough End and Bearing
Part #
CSP4
BDI #
606730
Details
247.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSP4/p/606730
Your Price
$ 247.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
1.362
EAN
0697950080161
Product Group - BDI
M00134
Product Name
Screw Conveyor Plate Seal
Part Description
Plate Seal
Size
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSP4
Manufacturer Internal Number
CSP4
Weight / LBS
3
Long Description
Screw Conveyor Plate Seal; Plate Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Used Between the Trough End and Bearing