MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSP6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSP6 SHAFT SEAL ; 3" BORE X 7.75" L X 7.75" W
Screw Conveyor Plate Seal; Plate Seal; 3 IN Bore X 7.75 IN L X 7.75 IN W; Use: Used Between the Trough End and Bearing
Part #
CSP6
BDI #
606732
Details
396.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSP6/p/606732
Your Price
$ 396.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.27
EAN
0697950080246
Product Group - BDI
M00134
Product Name
Screw Conveyor Plate Seal
Part Description
Plate Seal
Size
3 IN Bore X 7.75 IN L X 7.75 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Used Separately on Pedestal Type Trough End | Slotted Mounting Holes
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSP6
Manufacturer Internal Number
CSP6
Weight / LBS
5
Long Description
Screw Conveyor Plate Seal; Plate Seal; 3 IN Bore X 7.75 IN L X 7.75 IN W; Use: Used Between the Trough End and Bearing