MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSS4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSS4 SHAFT SEAL ; 2" BORE X 6.25" LG X 1.5" WD X 6.5" HT
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 2 IN Bore X 6.25 IN L X 1.5 IN W X 6.5 IN H; Use: Used with End Plate
Part #
CSS4
BDI #
606735
Details
454.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSS4/p/606735
Your Price
$ 454.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
2.404
EAN
0697950080345
Product Group - BDI
M00134
Product Name
Screw Conveyor Split Gland Seal
Part Description
Compression Type Split Gland Seal
Size
2 IN Bore X 6.25 IN L X 1.5 IN W X 6.5 IN H
Used For
Used with End Plate
Other Features
Compression Type | 1/2 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSS4
Manufacturer Internal Number
CSS4
Weight / LBS
10
Long Description
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 2 IN Bore X 6.25 IN L X 1.5 IN W X 6.5 IN H; Use: Used with End Plate