MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSS7
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSS7 SHAFT SEAL ; 3-7/16" SPLIT GLAND
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 3.438 IN Bore X 8.75 IN L X 2.125 IN W X 10.25 IN H; Use: Used with End Plate
Part #
CSS7
BDI #
606738
Details
727.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSS7/p/606738
Your Price
$ 727.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
4.08
EAN
0697950080406
Product Group - BDI
M00134
Product Name
Screw Conveyor Split Gland Seal
Part Description
Compression Type Split Gland Seal
Size
3.438 IN Bore X 8.75 IN L X 2.125 IN W X 10.25 IN H
Used For
Used with End Plate
Other Features
Compression Type | 3/4 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSS7
Manufacturer Internal Number
CSS7
Weight / LBS
30
Long Description
Screw Conveyor Split Gland Seal; Compression Type Split Gland Seal; 3.438 IN Bore X 8.75 IN L X 2.125 IN W X 10.25 IN H; Use: Used with End Plate