https://www.bdiexpress.com/medias/INDM-GACSRYX-WST-PCK-SHFT-SL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk3OHxpbWFnZS9qcGVnfGFHRm1MMmhqTUM4eE1EYzJOalV5TkRNeE56Y3lOaTlKVGtSTkxVZEJRMU5TV1ZoZlYxTlVYMUJEUzE5VFNFWlVYMU5NWHpNd01IZ3pNREF1YW5CbnwwM2E5ZGIyMzlmNzNkNzNiZDY4NmIzZmNiZDQyNWY3NWJmNDBjNTM4ZWY3N2Y1OGM3YjI1N2EyNTZmMjQ3YjVj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CSW5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CSW5 SHAFT SEAL ; 2.438" BORE X 7.375" L X 7.375" W
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 2.438 IN Bore X 7.375 IN L X 7.375 IN W; Use: Used Between the Trough End and Bearing
Part #
CSW5
BDI #
606741
Details
425.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CSW5/p/606741
Your Price
$ 425.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
4.54
EAN
0697950080567
Product Group - BDI
M00134
Product Name
Screw Conveyor Waste Pack Seal
Part Description
Waste Pack Seal
Size
2.438 IN Bore X 7.375 IN L X 7.375 IN W
Used For
Used Between the Trough End and Bearing
Other Features
Waste Packing in Combination with Lip Seal | Used Separately on Pedestal Type Trough End
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
CSW5
Manufacturer Internal Number
CSW5
Weight / LBS
10
Long Description
Screw Conveyor Waste Pack Seal; Waste Pack Seal; 2.438 IN Bore X 7.375 IN L X 7.375 IN W; Use: Used Between the Trough End and Bearing