FLEXCO
FLEXCO
DSS065-C ; 02826
FLEXCO FLEXCO
Description
DSS065-C NR. 02826 CONNECTING PIN ; 0.065" DIAX100' L DURASTAINLESS
Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Stainless Steel
Part #
02826
BDI #
17225839
Details
254.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/DSS065-C-;-02826/p/17225839
Your Price
$ 254.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.662
EAN
0697598028266
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
1.7 MM Dia
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Long Description
Hinge Pin; 1.7 MM Dia; For Conveyor Belt; Stainless Steel